
HSS-Co8 End Mill, Uncoated, 18 mm
Mfr # 191280 18
Zoro # G314380239
product price: $69.79
/eaKey Features
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191280 18
Zoro #
G314380239
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm (slot milling from solid)
Shank Dia.
16 mm
Depth of Cut
63 mm (side milling); 9 mm (slot milling from solid)
Overall Length
123 mm
Cutter Dia.
18 mm
Length of Cut
63 mm
Details
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B
Color Ring
without
Type of Product
End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Coolant Through
No
Type
N
Finish
uncoated
Flutes
3
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.