Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 3 mm

  • Mfr # 191200 3

  • Zoro # G914378971


product price: $14.35
/ea

Key Features

Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Type
N
Finish
uncoated
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 3
Zoro #
G914378971
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
8 mm
Cutter Dia.
3 mm
Shank Dia.
6 mm
Depth of Cut
8 mm (side milling); 1.5 mm (slot milling from solid)
Overall Length
52 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Type
N
Finish
uncoated
Shank
DIN 1835 B to h6
Flutes
3
Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B
Correction Factor Fz
1.25
Type of Product
End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.