Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 40 mm

  • Mfr # 191530 40

  • Zoro # G014373760


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
k10
Type
N
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191530 40
Zoro #
G014373760
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
125 mm
Overall Length
217 mm
Shank Dia.
32 mm
Length of Cut
125 mm
Milling Diameter
40 mm

Details

Type
N
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
without
Standard
DIN 844 B
Coolant Through
no
Finish
uncoated
End Mill Style
Square
Number of Flutes
7
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
Shank Type
DIN 1835 B to h6

Description

Multi-flute end mill. End face recessed. Eccentric relief ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.