Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 6 mm

  • Mfr # 191280 6

  • Zoro # G514380039


product price: $18.95
/ea

Key Features

Shank
DIN 1835 B to h6
Length of Cut
24 mm
Depth of Cut
24 mm (side milling); 3 mm (slot milling from solid)
Correction Factor Fz
1.25
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 6
Zoro #
G514380039
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
24 mm
Depth of Cut
24 mm (side milling); 3 mm (slot milling from solid)
Shank Dia.
6 mm
Cutter Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Overall Length
68 mm

Details

Shank
DIN 1835 B to h6
Correction Factor Fz
1.25
Flutes
3
Helix Angle
30 Degrees
Finish
uncoated
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Coolant Through
No
Shank Tolerance
h6
Type
N
Material - Machining
Cobalt High Speed Steel
Direction of infeed
horizontal, oblique and vertical
End Mill Style
Square
Color Ring
without
Standard
DIN 844 B

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.