Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 13 mm

  • Mfr # 191870 13

  • Zoro # G714376290


product price: $70.99
/ea

Key Features

Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 13
Zoro #
G714376290
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.5 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
55 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
16 mm
Overall Length
110 mm
Length of Cut
55 mm
Milling Diameter
13 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Milling profile
NF
Coolant Through
no
Finish
uncoated
Number of Flutes
4
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.