
HSS Co8 High Performance End Mill, Uncoated, 20 mm
Mfr # 191850 20
Zoro # G514375967
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Tolerance Nominal Diameter
js12
Coolant Through
no
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191850 20
Zoro #
G514375967
UPC #
-
Country of Origin
South Africa
Dimensions
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.01 mm
Length of Cut
45 mm
Shank Dia.
20 mm
Overall Length
110 mm
Milling Diameter
20 mm
Details
Coolant Through
no
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
without
Milling profile
NF
End Mill Style
Square
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
uncoated
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.