Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 25 mm

  • Mfr # 191870 25

  • Zoro # G114376197


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12.5 mm
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 25
Zoro #
G114376197
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
90 mm
Overall Length
160 mm
Milling Diameter
25 mm
Shank Dia.
25 mm
Length of Cut
90 mm

Details

Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Color Ring
without
Coolant Through
no
Type of Product
End Mill
Milling profile
NF
Finish
uncoated
Shank Type
DIN 1835 B to h6
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.