Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 7 mm

  • Mfr # 191850 7

  • Zoro # G114376418


product price: $34.99
/ea

Key Features

Tolerance Nominal Diameter
js12
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 7
Zoro #
G114376418
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
10 mm
Overall Length
65 mm
Milling Diameter
7 mm
Length of Cut
20 mm

Details

Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Coolant Through
no
Shank Tolerance
h6
Type of Product
End Mill
Milling profile
NF
Color Ring
without
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Number of Flutes
4
End Mill Style
Square
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.