
HSS Co8 High Performance End Mill, Uncoated, 8 mm
Mfr # 191870 8
Zoro # G914376168
product price: $44.69
/eaKey Features
Type of Product
End Mill
Coolant Through
no
Shank Tolerance
h6
Color Ring
without
Milling profile
NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191870 8
Zoro #
G914376168
UPC #
-
Country of Origin
South Africa
Dimensions
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
35 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
8 mm
Length of Cut
35 mm
Overall Length
80 mm
Shank Dia.
10 mm
Details
Type of Product
End Mill
Coolant Through
no
Shank Tolerance
h6
Color Ring
without
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.