Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 9 mm

  • Mfr # 191850 9

  • Zoro # G914376274


product price: $37.99
/ea

Key Features

Color Ring
without
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
js12
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 9
Zoro #
G914376274
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Shank Dia.
12 mm
Overall Length
75 mm
Milling Diameter
9 mm
Length of Cut
25 mm

Details

Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type of Product
End Mill
Milling profile
NF
End Mill Style
Square
Helix Angle
30 Degrees
Number of Flutes
4
Finish
uncoated
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.