Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 9 mm

  • Mfr # 191870 9

  • Zoro # G614376116


product price: $48.15
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
js12
Type of Product
End Mill
Color Ring
without
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 9
Zoro #
G614376116
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Shank Dia.
12 mm
Milling Diameter
9 mm
Length of Cut
45 mm
Overall Length
95 mm

Details

Type of Product
End Mill
Color Ring
without
Correction Factor Fz
1.25
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Finish
uncoated
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
no
Number of Flutes
4
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.