Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 Roughing End Mill, Uncoated, 10 mm

  • Mfr # 192520 10

  • Zoro # G414376910


product price: $55.55
/ea

Key Features

Milling profile
WR
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
no
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192520 10
Zoro #
G414376910
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
js14
Length of Cut
45 mm
Shank Dia.
10 mm
Overall Length
95 mm
Milling Diameter
10 mm

Details

Milling profile
WR
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
no
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Standard
DIN 844 B
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Helix Angle
36 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Number of Flutes
3

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.