Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 16 mm

  • Mfr # 192600 16

  • Zoro # G714377174


product price: $38.89
/ea

Key Features

Length of Cut
32 mm
Milling Diameter
16 mm
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Overall Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 16
Zoro #
G714377174
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
32 mm
Milling Diameter
16 mm
Overall Length
92 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
32 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Milling profile
NR
Correction Factor Fz
1.25
Color Ring
without
Coolant Through
no
Shank Tolerance
h6
Type of Product
End Mill
Standard
DIN 844 B
Corner Chamfer Angle
45 Degrees

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.