
HSS-Co8 Roughing End Mill, Uncoated, 28 mm
Mfr # 192600 28
Zoro # G014377102
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121 mm
Shank Type
DIN 1835 B to h6
Shank Dia.
25 mm
Number of Flutes
5
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 28
Zoro #
G014377102
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
121 mm
Shank Dia.
25 mm
Length of Cut
45 mm
Milling Diameter
28 mm
Min. Cutting Depth
0.6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
45 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Details
Shank Type
DIN 1835 B to h6
Number of Flutes
5
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
Standard
DIN 844 B
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Milling profile
NR
Type of Product
End Mill
Coolant Through
no
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.