Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 32 mm

  • Mfr # 192600 32

  • Zoro # G414377009


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Min. Cutting Depth
0.3 mm
Coolant Through
no
Standard
DIN 844 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 32
Zoro #
G414377009
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Overall Length
133 mm
Milling Diameter
32 mm
Shank Dia.
32 mm
Length of Cut
53 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
53 mm
Corner Chamfer Width at 45°
0.5 mm

Details

Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Coolant Through
no
Standard
DIN 844 B
Finish
uncoated
Shank Type
DIN 1835 B to h6
Number of Flutes
6
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer
Cutting Direction
horizontal and oblique
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
Milling profile
NR

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.