Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 7 mm

  • Mfr # 192600 7

  • Zoro # G614377045


product price: $28.35
/ea

Key Features

Milling profile
NR
Standard
DIN 844 B
Maximum Cutting Depth Ap Max When Side Milling
16 mm
End Mill Style
Chamfer
Min. Cutting Depth
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 7
Zoro #
G614377045
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.5 mm
Length of Cut
16 mm
Overall Length
66 mm
Corner Chamfer Width at 45°
0.5 mm
Shank Dia.
10 mm
Milling Diameter
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
k12

Details

Milling profile
NR
Standard
DIN 844 B
End Mill Style
Chamfer
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Color Ring
without
Correction Factor Fz
1.25

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.