Zoro Homepage

HSS Drill, Long, Uncoated, 5 mm

  • Mfr # 116040 5

  • Zoro # G314375099


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116040 5
Zoro #
G314375099
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
5 mm
Overall Length
132 mm
Length of Cut
87 mm
Shank Dia.
5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
30-40 Degrees
Standards
DIN 340

Description

With point geometry shape A from size 2.5 mm. Strengthened core without core taper. Precision ground point. Wide flutes with heavily honed back edges. Bright ground surface finish. Advantage: For deep hole drilling and for use with drill bushings. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.