Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC Spotting Drill, 16 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 112000 16

  • Zoro # G209578246


product price: $42.75
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Overall Length
115 mm
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000 16
Zoro #
G209578246
UPC #
4045197001092
Country of Origin
Germany

Dimensions

Overall Length
115 mm
Shank Dia.
16 mm
Body Dia.
16 mm
Drill Bit Size
16 mm
Flute length
35 mm
Diameter Tolerance
h6
Length of Cut
35 mm

Details

Item
Spotting Drill
Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Drill Bit Finish
Uncoated
Type
N
Shank Type - Machining
DIN 1835 B to h6
Number of Flutes
2
Drill Bit Material
HSS E
Number of Teeth
2
Coolant Through
No
Shank Tolerance
h6
Feed in Steel
0.07 mm/rev.
Through Coolant
No
Ring Color
Without

Description

dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 35 mm Overall length L: 115 mm Shank dia Ds: 16 mm Feed f in steel < 900N/mm2: 0.07 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.