Zoro Homepage

HSS-E NC Spotting Drill, 20 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 112000 20

  • Zoro # G009578262


product price: $59.45
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Overall Length
131 mm
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000 20
Zoro #
G009578262
UPC #
4045197001108
Country of Origin
Germany

Dimensions

Overall Length
131 mm
Shank Dia.
20 mm
Drill Bit Size
20 mm
Body Dia.
20 mm
Flute length
40 mm
Diameter Tolerance
h6
Length of Cut
40 mm

Details

Item
Spotting Drill
Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Type
N
Drill Bit Finish
Uncoated
Drill Bit Material
HSS E
Number of Flutes
2
Shank Type - Machining
DIN 1835 B to h6
Feed in Steel
0.07 mm/rev.
Shank Tolerance
h6
Number of Teeth
2
Coolant Through
No
Ring Color
Without
Through Coolant
No

Description

dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 40 mm Overall length L: 131 mm Shank dia Ds: 20 mm Feed f in steel < 900N/mm2: 0.07 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.