
HSS-E-PM Through Hole Machine Tap, Extra Long, M4-0.7 Tap Thread Size, AlTiX Coated
Mfr # 132738 M4
Zoro # G014388788
product price: $53.25
/eaKey Features
Shank Dia.
2.8 mm
Tap Material
HSS E PM
Overall Length
125
Number of Flutes
3
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132738 M4
Zoro #
G014388788
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
2.8 mm
Overall Length
125
Details
Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
M
Application
up to 3×D for through holes
Description
Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. All sizes with shank to DIN 376 = shank Dia. tapered. Therefore suitable for greater operating depths. Advantage: Designed for tapping threads where access is difficult.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.