HSS-E-PM Through Hole Machine Tap for Stainless Steel, 4-40 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 4-40

  • Zoro # G909574197


product price: $21.99
/ea

Key Features

Shank Dia.
3.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133356 4-40
Zoro #
G909574197
UPC #
4062406209490
Country of Origin
Germany

Dimensions

Shank Dia.
3.5 mm
Overall Length
56 mm
Thread Length
8.52 mm
Shank Square Size
2.7 mm
Thread Size
4-40 UNC
Thread Diameter
2.84 mm
Tapping Hole Diameter
2.35 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Finish
TiAlN
Taper Lead Angle
8°
Coolant Through
No
Thread Pitch
0.635 mm
Taper Lead Form
B
Threads per Inch
40
Series
Master Tap
Ring Color
Blue
Tolerance Class
2BX
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Number of Teeth
3
Flank Angle
60°
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
40

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 40 Thread dia : 2.84 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.