HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6X0.5 Tap Thread Size, TiAlN Coated

  • Mfr # 137053 6X0,5

  • Zoro # G409574413


product price:  $36.85
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
80 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137053 6X0,5
Zoro #
G409574413
UPC #
4062406081683
Country of Origin
Germany

Dimensions

Shank Dia.
4.5 mm
Overall Length
80 mm
Thread Length
15 mm
Thread Diameter
6 mm
Shank Square Size
3.4 mm
Thread Size
M6-0.5
Tapping Hole Diameter
5.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Fine
Thread type
MF
Flank Angle
60°
Series
Master Tap
Number of Teeth
3
Thread Pitch
0.5 mm
Finish
TiAlN
Coolant Through
No
Thread Standards
DIN 13
Ring Color
Blue
Tool Type
Machine tap for dynamic machining
Tolerance Class
ISO 2X 6HX
Taper Lead Form
C
Taper Lead Angle
15°
Shank Type
Plain Shank with h9
Helix Angle
45°
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 80 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.