HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-14 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 7/16-14

  • Zoro # G509574108


product price:  $40.23
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133356 7/16-14
Zoro #
G509574108
UPC #
4062406209582
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
33.33 mm
Thread Diameter
11.11 mm
Tapping Hole Diameter
9.4 mm
Thread Size
7/16-14 UNC
Shank Square Size
6.2 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Shank Type
Plain Shank with h9
Finish
TiAlN
Number of Teeth
3
Coolant Through
No
Taper Lead Form
B
Ring Color
Blue
Series
Master Tap
Tolerance Class
2BX
Taper Lead Angle
8°
Flank Angle
60°
Threads per Inch
14
Tool Type
Machine tap for dynamic machining
Thread Pitch
1.59 mm
Number of Clamping Slots
3
Tolerance
2BX
Threads per inch
14

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 14 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.