Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap for Stainless Steel, M16 Tap Thread Size, TiAlN Coated

  • Mfr # 132180 M16

  • Zoro # G209574187


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132180 M16
Zoro #
G209574187
UPC #
4062406080822
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
48 mm
Thread Size
M16
Tapping Hole Diameter
14 mm
Shank Square Size
9 mm
Thread Diameter
16 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Thread Pitch
2 mm
Shank Type
Plain Shank with h9
Finish
TiAlN
Thread Standards
DIN 13
Taper Lead Angle
8°
Number of Teeth
3
Tolerance Class
ISO 2X 6HX
Taper Lead Form
B
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Series
Master Tap
Ring Color
Blue
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.