Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 12 mm

  • Mfr # 191635 12

  • Zoro # G114374957


product price: $59.35
/ea

Key Features

Finish
TiAlN
Number of Flutes
4
End Mill Cutting Type
HPC
Milling Diameter
12 mm
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 12
Zoro #
G114374957
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.01 mm

Details

Finish
TiAlN
Number of Flutes
4
End Mill Cutting Type
HPC
Coolant Through
no
Type
N
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
End Mill Style
Square
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Color Ring
green
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.052 mm
Type of Product
End Mill
Shank Tolerance
h6
Standard
DIN 844 B
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.052 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.