Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 25 mm

  • Mfr # 191635 25

  • Zoro # G814374844


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Type
N
Coolant Through
no
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.08 mm
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 25
Zoro #
G814374844
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
37.5 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Milling Diameter
25 mm
Overall Length
121 mm
Shank Dia.
25 mm
Length of Cut
45 mm

Details

Type
N
Coolant Through
no
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.08 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Standard
DIN 844 B
Color Ring
green
Shank Tolerance
h6
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
End Mill Style
Square
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Number of Flutes
4

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.