Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM MTC Roughing End Mill, TiAlN Coated, 20 mm

  • Mfr # 192895 20

  • Zoro # G314378052


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Length of Cut
38 mm
Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
MTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192895 20
Zoro #
G314378052
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Length of Cut
38 mm
Milling Diameter
20 mm
Overall Length
104 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
38 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm

Details

Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
MTC
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Number of Flutes
5
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Standard
DIN 844
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Milling profile
HRF
Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
green
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.065 mm
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.065 mm

Description

SPM substrate with very high cobalt content. Combines the hardness of solid carbide with the toughness of PM steel. Dynamic special knuckle profile for roughing. For use as a universal roughing end mill Center cutting edge geometry for plunging. Application: For very high metal removal rates and increased machining volumes. Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.