Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 12 mm

  • Mfr # 192855 12

  • Zoro # G914377851


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Dia.
12 mm
Shank Type
DIN 1835 B to h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192855 12
Zoro #
G914377851
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Min. Cutting Depth
0.3 mm
Milling Diameter
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 1835 B to h6
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Standard
DIN 844
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.029 mm
Milling profile
HRF
Shank Tolerance
h6
Type of Product
End Mill
Helix Angle
30 Degrees
End Mill Material
Powdered Metal
Finish
TiAlN
Number of Flutes
4
End Mill Style
Chamfer
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.029 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.