Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 12 mm

  • Mfr # 191250 12

  • Zoro # G014379229


product price: $57.75
/ea

Key Features

End Mill Style
Square
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 12
Zoro #
G014379229
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Dia.
12 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Depth of Cut
26 mm (side milling); 12 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8

Details

End Mill Style
Square
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Flutes
3
Material - Machining
Powdered Metal
Coolant Through
No
Finish
TiAlN
Shank
DIN 1835 B to h6
Type
N
Corner Chamfer Angle
90 Degrees
Helix Angle
30 Degrees
Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.