Zoro Homepage

Indexable insert for turning, Trigon, WNMG, Carbide

  • Mfr # 251954 HB7120-1

  • Zoro # G709578852


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VS
Grade
HB7120-1
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251954 HB7120-1
Zoro #
G709578852
UPC #
4045197820129
Country of Origin
Japan

Dimensions

Corner radius
0.8 mm
Max. Cutting Depth
2 mm
Cutting Depth
0.3 mm
Min. Cutting Depth
0.55 mm

Details

Item
Indexable insert for turning
Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VS
Grade
HB7120-1
Insert Material
Carbide
Insert Application
M
Workpiece Material
Carbide
Application
M
Cutting Speed
90 m/min
Feed
0.1-mm/rev.
ISO Code
WNMG 060408
Number of Inserts
6
Cutting Conditions
Continuous
Indexable Insert Profile
Neutral
Geometry Code
332
Indexable insert profile
neutral

Description

WNMG 060408 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 90 - 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.