
Inserts for 45 Degree Chamfer Mill 216460, SCLT 05T104, for Aluminum
Mfr # 216465 ALU
Zoro # G316120444
product price: $11.95
/eaKey Features
Grade
HU7810
Type
ALU
Insert Thickness
1.98 mm
Corner Radius
0.4 mm
Insert Type
SCLT 05T104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216465 ALU
Zoro #
G316120444
UPC #
-
Country of Origin
Austria
Dimensions
Insert Thickness
1.98 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm
Details
Grade
HU7810
Type
ALU
Item
Indexable insert for milling
Insert Type
SCLT 05T104
Insert Material
Carbide
Feed Per Tooth
0.08 − 0.18 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Indexable insert clearance angle
7°
Description
SCLT 05T104 ALU Corner radius: 0.4 mm Feed fz per tooth: 0.08 - 0.18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.