Zoro Homepage

Inserts for 45 Degree Face Mills, SEHT 1204 AFSN, General Purpose

  • Mfr # 214310 UNI

  • Zoro # G916120714


product price: $13.85
/ea

Key Features

Insert Thickness
4.76 mm
Grade
HB7535
Insert Material
Carbide
Type
UNI
Insert Type
SEHT 1204 AFSN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214310 UNI
Zoro #
G916120714
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.17 mm

Details

Grade
HB7535
Insert Material
Carbide
Item
Indexable insert for milling
Type
UNI
Insert Type
SEHT 1204 AFSN
Indexable insert clearance angle
20°
Correction Factor
2.5
Number of Changes/Inserts
4

Description

Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3.5 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.