
Inserts for Hi5 Milling Cutter, POMX 0704ZEER M, for Stainless Steel
Mfr # 213137 INOX
Zoro # G116120491
product price: $16.65
/eaKey Features
Insert Thickness
4.76 mm
Insert Type
POMX 0704ZEER M
Type
INOX
Grade
HB9645
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213137 INOX
Zoro #
G116120491
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.18 mm
Details
Item
Indexable insert for milling
Insert Type
POMX 0704ZEER M
Type
INOX
Grade
HB9645
Insert Material
Carbide
Feed Per Tooth
0.9 mm
Indexable insert clearance angle
15°
Number of Changes/Inserts
5
Correction Factor
2.5
Description
Version: Flat cutting edge length: 1.5 mm- for high surface quality. Preferred solution for difficult applications interrupted cutting. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.4 mm. Programming radius at ap max: 3.61 mm Feed fz per tooth: 0.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.