Zoro Homepage

Inserts for Hi5 Milling Cutter, POMX 0704ZEER U, General Purpose

  • Mfr # 213144 UNI

  • Zoro # G316120512


product price: $18.35
/ea

Key Features

Grade
HB9540
Insert Thickness
4.76 mm
Insert Material
Carbide
Type
UNI
Insert Type
POMX 0704ZEER U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213144 UNI
Zoro #
G316120512
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
4.76 mm
Min. Cutting Depth
0.18 mm

Details

Grade
HB9540
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Insert Type
POMX 0704ZEER U
Number of Changes/Inserts
5
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Version: Flat cutting edge length: 1.5 mm- for high surface quality. Preferred solution for difficult applications interrupted cutting. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 1.4 mm. Programming radius at ap max: 3.61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.