Inserts for Power Tang Milling Cutter, LOEU 130708 R, for Stainless Steel

  • Mfr # 215139 INOX

  • Zoro # G316120604


product price:  $31.99
/ea

Key Features

Insert Material
Carbide
Type
INOX
Grade
HB7635
Insert Thickness
7.94 mm
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215139 INOX
Zoro #
G316120604
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
7.94 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
INOX
Grade
HB7635
Number of Changes/Inserts
4
Insert Type
LOEU 130708 R-L
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 8 mm ISO code indexable insert: LOEU 130708 R-L Type: INOX Corner radius: 0.8 mm Feed fz: 0.14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.