Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APMT 060204 ER, for Steel

  • Mfr # 215656 ST1400

  • Zoro # G816120739


product price: $13.95
/ea

Key Features

Grade
HB7520
Insert Thickness
2.38 mm
Insert Material
Carbide
Corner Radius
0.4 mm
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215656 ST1400
Zoro #
G816120739
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7520
Item
Indexable insert for milling
Insert Material
Carbide
Type
ST1400
Insert Type
APMT 060204 ER
Series
Softcut®
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.