Jobber Drill Bit Refill Set, HSS-Co8, TiAlN Finish, 1 to 10 mm
- Mfr # 115375 1-10
- Zoro # G214373607
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS Co 8
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115375 1-10
- Zoro #
- G214373607
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS Co 8
- Finish - Machining
- TiAlN
Description
The GARANT - 115375 1-10 is a jobber drill. It is manufactured from HSS Co 8 (high-speed steel with 8% cobalt) and is made for a 135-degree point angle, suitable for various drilling operations. Its machining finish is coated with titanium aluminum nitride (TiAlN), has a TiAlN coating (titanium aluminum nitride).
Key Features:
- Drill bit material: HSS Co 8 (high-speed steel with 8% cobalt)
- Point angle: 135 degrees
- Machining finish: TiAlN coating (titanium aluminum nitride)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.