Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, Uncoated, 6 to 10 mm, Case Included
- Mfr # 115120 6-10
- Zoro # G014372619
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115120 6-10
- Zoro #
- G014372619
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 115120 6-10 is a jobber drill bit made from high-speed steel (HSS) for use in general drilling applications. It features an uncoated finish and a 118-degree point angle, specified with an uncoated finish and a 118-degree point angle for general-purpose drilling.
- Material: High-Speed Steel (HSS), constructed from high-speed steel (HSS).
- Point Angle: 118 degrees, for general-purpose drilling.
- Finish: Uncoated, indicating no additional surface treatment.
- Type: Jobber drill, referring to standard length drill bits used in a range of drilling operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.