Jobber Drill Bit Set, HSS, Sizes 6-10, Uncoated, Case
- Mfr # 115160 6-10
- Zoro # G514372683
product price:
$
621.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115160 6-10
- Zoro #
- G514372683
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 115160 6-10 is a jobber drill bit for use in general drilling applications. It is made from high-speed steel (HSS) and features a point angle of 130 degrees, suitable for precise cutting performance. The drill bit has an uncoated finish, uncoated finish (no additional coatings applied).
Key Features:
- Drill Bit Material: High-Speed Steel (HSS), providing durability in various drilling operations.
- Point Angle: 130 degrees, with a 130° point angle suitable for drilling applications requiring chip clearance consistent with this geometry.
- Finish: Uncoated, uncoated finish; no added coatings.
- Item Type: Jobber drill, denoting a standard drill bit length used in many drilling applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.