Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, Stepped Point, for Plastic/Wood/Acrylic, 1 to 13 mm
- Mfr # 114014 1-13
- Zoro # G711460534
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Number of Flutes
2
Standards
DIN 338
Drill Bit Finish
uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114014 1-13
- Zoro #
- G711460534
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Number of Pieces
- 25
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Number of Flutes
- 2
- Standards
- DIN 338
- Drill Bit Finish
- uncoated
- Type
- N
- Color Ring
- Without
- Drill Range
- 1 mm
Description
The GARANT - 114014 1-13 is a set of jobber drill bits made from high-speed steel (HSS), intended for drilling applications in the specified drill diameter range (1 mm to 13 mm) using Type N jobber drill bit geometry that complies with DIN 338. This set includes 25 pieces covering a drill diameter range from 1 mm to 13 mm. Each drill bit features two flutes and a 118-degree point angle, conforms to the DIN 338 standard for Type N jobber drill bits. The drill bits have an uncoated finish and do not include a color ring.
Key Features:
- Drill bit material: High-Speed Steel (HSS)
- Drill diameter range: 1 mm to 13 mm
- Number of pieces: 25
- Number of flutes per bit: 2
- Drill point angle: 118°
- Drill bit finish: Uncoated
- Standard compliance: DIN 338
- Type: N jobber drill bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.