Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, Stepped Tip, 1 to 10 mm, for Plastic, Wood and Acrylic
- Mfr # 114014 1-10
- Zoro # G411460568
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Number of Flutes
2
Drill Bit Finish
uncoated
Standards
DIN 338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114014 1-10
- Zoro #
- G411460568
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Number of Pieces
- 19
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Number of Flutes
- 2
- Drill Bit Finish
- uncoated
- Standards
- DIN 338
- Type
- N
- Drill Range
- 1 mm
- Color Ring
- Without
Dimensions
- Drill Diameter Range
- 1-10 mm
Description
The GARANT - 114014 1-10 is a set of jobber drill bits made from high-speed steel (HSS) for use in drilling applications. The set includes 19 pieces with drill diameters ranging from 1 mm to 10 mm. These drills have two flutes and a 118-degree point angle, conforming to DIN 338 standards, which define their dimensions and geometry. The bits have an uncoated finish and do not feature a color ring.
Key Features:
- Material: High-Speed Steel (HSS)
- Drill type: Jobber drill
- Number of pieces: 19
- Drill diameter range: 1 mm to 10 mm
- Number of flutes: 2
- Point angle: 118 degrees
- Standard: DIN 338
- Drill bit finish: Uncoated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.