Stub Drill Bit Set, HSS-E, 19-Piece, 1 to 10 mm, Uncoated, Case
- Mfr # 113010 1-10
- Zoro # G214378077
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113010 1-10
- Zoro #
- G214378077
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 113010 1-10 is a jobber drill bit designed for general drilling tasks. It is made from HSS E (High-Speed Steel with Cobalt). The bit has a 130-degree point angle. Finish: machining, uncoated (no additional surface coating listed). This drill bit is a general-purpose jobber drill bit for drilling applications.
Key Features:
- Drill Bit Material: HSS E (High-Speed Steel with Cobalt) material
- Drill Bit Point Angle: 130 degrees for effective drilling
- Finish - Machining: Uncoated, with no additional surface treatment
- Item Type: Jobber drill, indicating its general-purpose shank length and usability
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.