Jobber Drill Bit Set, Refill, HSS-E, TiAlN Finish, 1 to 10 mm
- Mfr # 115355 1-10
- Zoro # G614373016
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115355 1-10
- Zoro #
- G614373016
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- TiAlN
Description
The GARANT - 115355 1-10 is a jobber drill bit made from high-speed steel (HSS E) and is intended for drilling operations in the materials suitable for HSS/TiAlN-coated jobber drill bits. It features a 130-degree point angle. The drill bit is coated with titanium aluminum nitride (TiAlN).
Key Features:
- Material: HSS E (High-Speed Steel with cobalt)
- Point angle: 130 degrees, is a jobber drill bit with a 130-degree point angle for standard drilling applications
- Coating: TiAlN (Titanium Aluminum Nitride)
- Item type: Jobber drill, indicating its length and general-purpose use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.