Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS-E, Uncoated, 1 to 13 mm, 25 Pieces
- Mfr # 115300 1-13KB
- Zoro # G014373210
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300 1-13KB
- Zoro #
- G014373210
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115300 1-13KB is a jobber drill. It is constructed from high-speed steel with cobalt (HSS E). The drill bit features a 130-degree point angle, and point geometry used for drilling applications. This drill bit is uncoated, providing a bare metal finish suitable for various machining environments.
Key Features:
- Made of HSS E (high-speed steel with cobalt) material.
- 130-degree drill bit point angle.
- Uncoated (bare metal) finish.
- Classified as a jobber drill, suitable for general drilling applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.