Jobber Drill Bit Set Refill, HSS-E, Uncoated, Sizes 1-13 mm
- Mfr # 115300 1-13
- Zoro # G714373404
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300 1-13
- Zoro #
- G714373404
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115300 1-13 is a jobber drill bit made of high-speed steel with cobalt (HSS E), designed for general drilling tasks. It features a 130-degree point angle, suitable for creating holes with precision in various materials. The drill bit has an uncoated finish.
Key Features:
- Drill bit material: HSS E (High-Speed Steel with cobalt)
- Point angle: 130 degrees
- Finish: Uncoated machining surface
- Item type: Jobber drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.