Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, Uncoated, In Case, Type 1-6
- Mfr # 115160 1-6
- Zoro # G714372643
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115160 1-6
- Zoro #
- G714372643
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 115160 1-6 is a set of jobber drills made from high-speed steel (HSS) intended for drilling material(s) using standard drill-bit holders and compatible drill machines (as applicable). These drill bits feature a 130-degree point angle. The bits are uncoated, reflecting a standard machining finish without additional surface treatments.
Key Features:
- Material: High-Speed Steel (HSS) for cutting performance.
- Point Angle: 130 degrees with a 130-degree point angle.
- Finish: Uncoated machining surface.
- Item Type: Jobber drill, indicating standard length and versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.