Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Garant Master Mute Boring Bar, A20X SCLCL09, for CC 3 Inserts, Left-Hand 260045 20/09

Master Mute Boring Bar, A20X SCLCL09, for CC 3 Inserts, Left-Hand (Discontinued)

  • Mfr # 260045 20/09
  • Zoro # G714821332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260045 20/09
Zoro #
G714821332
UPC #
-
Country of Origin
Sweden

Description

Round shank without clamping face. Note: Do not clamp on the area marked S! Through-coolant: yes Standard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20X SCLCR/L09 Setting angle k: 95 degrees suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.