Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel PickPocket Solid Carbide End Mill, TiAlN Coated, 6.7 mm

  • Mfr # 202406 6,7

  • Zoro # G114382464


product price: $85.55
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Type of Product
End Mill
Corner Rounding
0.34 mm
Tolerance Nominal Diameter
f8
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202406 6,7
Zoro #
G114382464
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Overall Length
68 mm
Length of Cut
16 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.7 mm
Milling Diameter
6.7 mm
Shank Dia.
8 mm
Neck Dia.
6.4 mm

Details

End Mill Material
Carbide
Type of Product
End Mill
Corner Rounding
0.34 mm
Helix Angle
38 Degrees
End Mill Style
Corner Radius
Finish
TiAlN
Shank Tolerance
h6
Number of Flutes
3
Color Ring
green
Correction Factor Fz
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Cutting Type
HPC
Overall Reach
30 mm
Series
Master Steel
Type
N
Shank Type
DIN 6535 HB to h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm

Description

For roughing and finishing With corner radii similar to torus cutters. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 16 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 6.4 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.