Master Turn Boring Bar, Steel Spiral Flutes, A10K SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260331 10/07

  • Zoro # G714820687


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 8024
Clamping Height
9 mm
Shank Dia.
10 mm
ISO Number
A10K SDQCR/L07
Min. Pre-Drill Diameter Dmin
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260331 10/07
Zoro #
G714820687
UPC #
-
Country of Origin
Austria

Dimensions

Clamping Height
9 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
13 mm
Free Length
62.5 mm
Max. Bore Dia.
3 x D
Head Length
20 mm
Size
10/07
Overall Length
125 mm

Details

Standards
DIN 8024
ISO Number
A10K SDQCR/L07
Approach Angle
107.5°
Application
Internal longitudinal turning
Coolant Through
Yes
Insert Shape
55 Degrees Diamond
Shank Type
Boring bar
Series
GARANT Master Turn, GARANT Master
Cutting Direction
Left-Hand
Center Offset
7 mm
Item
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 10/07 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K SDQCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 7 mm Clamping height L2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.