Master Turn Boring Bar, Steel Spiral Flutes, A12L STFCL11, for TC 2 Inserts, Left-Hand

  • Mfr # 260933 12/11

  • Zoro # G414820604


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Free Length
70 mm
Clamping Height
11 mm
Series
GARANT Master, GARANT Master Turn
Center Offset
7.2 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260933 12/11
Zoro #
G414820604
UPC #
-
Country of Origin
Austria

Dimensions

Free Length
70 mm
Clamping Height
11 mm
Min. Pre-Drill Diameter Dmin
14 mm
Shank Dia.
12 mm
Max. Bore Dia.
3 x D
Overall Length
140 mm
Head Length
24.3 mm
Size
12/11
Insert Size
11 mm

Details

Series
GARANT Master, GARANT Master Turn
Center Offset
7.2 mm
Coolant Through
Yes
Application
Internal longitudinal turning
ISO Number
A12L STFCR/L11
Shank Type
Boring bar
Setting Angle
90 Angle
Insert Shape
Triangle
Item
Boring bar
Cutting Direction
Left-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 12/11 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 14 mm Center offset L3: 7.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.